Add More Items
View All Quick Selects
Below you can add an image for 'EMM20' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient and Swift Install. Main Breakers Allow For The User to Stop The Flow Of Electricity In The Load Center, Shutting Off All The Power In The Residence. The TM820RCUFL Features Spaces For 8, 1" Breakers, A 200A Main Ampere Rating, A Copper Bus, Factory Installed Feed-Through Lugs, and An Outdoor Suitable Enclosure.
Total Availability: In Stock
Check local availability
Book Price
$945.00
Each
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
$31.09
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,012.18
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
$24.54
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal Emc Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$943.76
Skylark Contour Reverse-Phase Dimmer With On/Off Switch, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
$71.95
Flexible Conduit, 2 In Trade Size, 2.35 to 2.45 In Conduit Outer Diameter, 2 to 2.08 In Conduit Inner Diameter, 25 FT Length, Aluminum, 12 In Bend Radius, 40 LB/100 FT
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$699.06
Per 100
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 4.8 A, Internal Emc Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$643.87
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 48 A, Internal Emc Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$2,771.62
Wall Plate Screw Kit, 450 Pieces, Steel Material, Includes (25) 3/4 In Almond, White and Ivory Wall Plate Screws and (25) 1 In Almond, White and Ivory Wall Plate Screws and (25) 1/2 In Almond, Stainless, Brass and Nylon Wall Plate Screws and (100) 1/2 In White and Ivory Wall Plate Screws
$104.81
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 32 A, Internal Emc Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$2,096.48
Power Fuse, Class RK5 Type; 2 Inch; Ul 248-12, Ce, Csa C22.2 Approval; 250 Volt Ac/125 Volt DC Voltage Rating; 0.56 Inch Diameter; 200000 Amp (DC) Interrupting Rating; 25 Amp Current Rating; Ferrule Terminal Type
$20.07
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 17 A, Internal Emc Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$1,355.96
Power Fuse, Class RK5 Type; 5 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 0.81 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 25 Ampere Current Rating; Ferrule Terminal Type
$41.77
Nvent Erico Cadweld Plus Welding Material, F20, Red
$8.69
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
$57.84
Flexible Conduit, 2-1/2 In Trade Size, 2.86 to 3.06 In Conduit Outer Diameter, 2.5 In Conduit Inner Diameter, 25 FT Length, Aluminum, 15 In Bend Radius, 65 LB/100 FT
$899.32
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal Emc Filter, Internal Brake Chopper, IP20, No ST0 and No Ethernet Communications
$1,217.15
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 25 FT Length, Aluminum, 7.5 In Bend Radius, 31 LB/100 FT
$532.26
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 38 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$4,511.92
20
Popularity
Default